Overview
Mfr description
LM247748DGW-20000 TRB DOUBLE ROW CONE 8
Specifications
- Bore TypeCylindrical
- Bore Diameter
- Bearing MaterialSteel
- Inner Ring Width4.25 in
- UPC_NO0053893830476
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data