Motion
EE911600-902A1

TIMKEN
EE911600-902A1

Tapered Roller Bearing Full Assembly - 16.0000 in Bore, 24 in OD, 3.3125 in Width
MI ITEM #12569504
MFR #EE911600-902A1
List Price$89,364.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE911600-902A1

Tapered Roller Bearing Full Assembly - 16.0000 in Bore, 24 in OD, 3.3125 in Width
MI ITEM #12569504
MFR #EE911600-902A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89,364.47/each for your price

Overview

Mfr description
EE911600-902A1 TRB DOUBLE ROW ASSEMBLY

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    24 in
  • Overall Width
    3.3125 in
  • Bore Type
    Cylindrical
  • Inner Ring Width
    9.5 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893027517

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text