Motion
84115-99402

TIMKEN
84115-99402

Tapered Roller Bearing Full Assembly - 11.5000 in Bore, 15.5 in OD, 2.063 in Width
Mi Item #12569505
MFR #84115-99402
Price$11,726.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
84115-99402

Tapered Roller Bearing Full Assembly - 11.5000 in Bore, 15.5 in OD, 2.063 in Width
Mi Item #12569505
MFR #84115-99402

Mfr description
84115-99402 TRB SINGLE ASSEMBLY 12-18 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,726.45/each

Specifications

Dimensions

  • Bore Diameter  
    11.5000 in
  • Inner Ring Width
    2.063 in
  • Outside Diameter
    15.5 in
  • Overall Width
    2.063 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893110929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)