1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
LM241111-2
Tapered Roller Bearing Cup - 10.8750 in OD, 1.3438 in Width
MI ITEM #
12569506
MFR #
LM241111-2
List Price
$2,139.48
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN LM241111-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
LM241111-2
Tapered Roller Bearing Cup - 10.8750 in OD, 1.3438 in Width
MI ITEM #
12569506
MFR #
LM241111-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,139.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LM241111-2 TRB SINGLE CUP 8-12 OD
Specifications
Outside Diameter
10.8750 in
Cup Width
1.3438 in
Bearing Material
Steel
UPC_NO
0053893812595
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought