Motion
EE722110-99402

TIMKEN
EE722110-99402

Tapered Roller Bearing Full Assembly - 11.0000 in Bore, 18.5 in OD, 3.6875 in Width
Mi Item #12569507
MFR #EE722110-99402
Price$16,368.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE722110-99402

Tapered Roller Bearing Full Assembly - 11.0000 in Bore, 18.5 in OD, 3.6875 in Width
Mi Item #12569507
MFR #EE722110-99402

Mfr description
EE722110-99402 TRB SINGLE ASSEMBLY 18-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,368.26/each

Specifications

Dimensions

  • Bore Diameter  
    11.0000 in
  • Inner Ring Width
    7.5 in
  • Outside Diameter
    18.5 in
  • Overall Width
    3.6875 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893456102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)