Motion
NP215480-90040

TIMKEN
NP215480-90040

NP215480-90040
Mi Item #12569508
MFR #NP215480-90040
Price$24,145.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NP215480-90040

NP215480-90040
Mi Item #12569508
MFR #NP215480-90040

Mfr description
NP215480-90040 TRB 2-ROW ASSEMBLY 12-18
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,145.41/each

Specifications

Dimensions

  • Weight
    118.891 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Upc Number
    0053893798455
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893798455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)