Motion
M278749DW-902C8

TIMKEN
M278749DW-902C8

Tapered Roller Bearing Assembly - 22.5000 in Bore, 11.2500 in Width, Class 2 Precision
Mi Item #12569510
MFR #M278749DW-902C8
Price$216,942.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M278749DW-902C8

Tapered Roller Bearing Assembly - 22.5000 in Bore, 11.2500 in Width, Class 2 Precision
Mi Item #12569510
MFR #M278749DW-902C8

Mfr description
M278749DW-902C8 TRB DOUBLE ROW ASSEMBLY
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216,942.60/each

Specifications

Dimensions

  • Bore Diameter  
    22.5000 in
  • Overall Width
    11.2500 in
  • Precision Rating
    Class 2
  • Weight
    1105.371 lbs

Details

  • Assembly Type
    Full Assembly
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    Double Row Tapered Roller Bearing
  • Manufacturer Upc Number
    053893808697
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893808697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)