Motion
M272749-902B7

TIMKEN
M272749-902B7

Tapered Roller Bearing Assembly - 18.8750 in Bore, 26.7500 in OD, 5.0625 in Width
MI ITEM #12569512
MFR #M272749-902B7
Price$125,952.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M272749-902B7

Tapered Roller Bearing Assembly - 18.8750 in Bore, 26.7500 in OD, 5.0625 in Width
MI ITEM #12569512
MFR #M272749-902B7

Mfr description
M272749-902B7 TRB DOUBLE ROW ASSEMBLY 2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125,952.51/each

Specifications

Dimensions

  • Bore Diameter  
    18.8750 in
  • Outside Diameter
    26.7500 in
  • Overall Width
    5.0625 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Manufacturer Upc Number
    053893890425
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893890425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)