1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
121265-20000
Tapered Roller Bearing Cup - 26.5000 in OD, 0.794 in Width
MI ITEM #
12569513
MFR #
121265-20000
List Price
$37,083.94
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN 121265-20000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
121265-20000
Tapered Roller Bearing Cup - 26.5000 in OD, 0.794 in Width
MI ITEM #
12569513
MFR #
121265-20000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$37,083.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
121265-20000 TRB SINGLE CUP 24-36 OD
Specifications
Outside Diameter
26.5000 in
Cup Width
0.794 in
Bearing Material
Steel
UPC_NO
0053893240183
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought