Motion
EE843220-902A2

TIMKEN
EE843220-902A2

Tapered Roller Bearing Assembly - 22.0000 in Bore, 29 in OD, 3.4688 in Width
Mi Item #12569517
MFR #EE843220-902A2
Price$129,551.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
EE843220-902A2

Tapered Roller Bearing Assembly - 22.0000 in Bore, 29 in OD, 3.4688 in Width
Mi Item #12569517
MFR #EE843220-902A2

Mfr description
EE843220-902A2 TRB DOUBLE ROW ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129,551.69/each

Specifications

Dimensions

  • Bore Diameter  
    22.0000 in
  • Inner Ring Width
    7.375 in
  • Outside Diameter
    29 in
  • Overall Width
    3.4688 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Cylindrical
  • Manufacturer Upc Number
    053893027234
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893027234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)