Overview
Mfr description
SUCSFLQK204/F U SERIES SS WIR INSERT
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bearing TypeBall Bearing
- Bore Diameter
- Housing MaterialStainless Steel
- Bearing NumberSUC204/F
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Lubrication TypeStandard Food Safe Grease
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data