Motion
SUCSFLSQK204-12/F

TIMKEN
SUCSFLSQK204-12/F

Flange Bearing - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12569520
MFR #SUCSFLSQK204-12/F
Price$504.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSFLSQK204-12/F

Flange Bearing - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12569520
MFR #SUCSFLSQK204-12/F

Mfr description
SUCSFLSQK204-12/F U SERIES SS WIR INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$504.42/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in

Details

  • Bearing Number
    SUC204-12/F
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Standard Food Safe Grease
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)