Specifications
Dimensions
- Base Thickness28.60 mm
- Bolt Center To Center Length3.8900 in, 98.80 mm
- Bore Diameter25 mm
Details
- Bearing NumberNAU4LK205
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Insert MaterialPolymer
- Locking DeviceDoubleLock Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)