Motion
SUCBFLQK207-23/FVSL613

TIMKEN
SUCBFLQK207-23/FVSL613

Flange Bearing - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12569523
MFR #SUCBFLQK207-23/FVSL613
Price$914.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCBFLQK207-23/FVSL613

Flange Bearing - 1-7/16 in Bore, 2-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12569523
MFR #SUCBFLQK207-23/FVSL613

Mfr description
SUCBFLQK207-23/FVSL613 U SERIES THERMOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$914.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Bearing Number
    SUC207-23/FVSL613
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Food Grade Solid Lube
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)