Motion
SUCBFBQK206/FVSL613

TIMKEN
SUCBFBQK206/FVSL613

Flange Bearing - 30 mm Bore, 3-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12569524
MFR #SUCBFBQK206/FVSL613
Price$752.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCBFBQK206/FVSL613

Flange Bearing - 30 mm Bore, 3-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12569524
MFR #SUCBFBQK206/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$752.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bearing Number
    SUC206/FVSL613
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Food Grade Solid Lube
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Overview

Mfr description
SUCBFBQK206/FVSL613 U SERIES THERMOSET(B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought