Overview
Mfr description
SUCSFBQK206-20/FVSL613 U SERIES SS WIR I
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Bearing NumberSUC206-20/FVSL613
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Lubrication TypeFood Grade Solid Lube
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data