Motion
QFU4LKHEAFB209-26

TIMKEN
QFU4LKHEAFB209-26

QFU4LKHEAFB209-26
MI ITEM #12569531
MFR #QFU4LKHEAFB209-26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKHEAFB209-26

QFU4LKHEAFB209-26
MI ITEM #12569531
MFR #QFU4LKHEAFB209-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QFU4LKHEAFB209-26 U SERIES MACHINED (A)

Specifications

  • Bore Diameter
    1-5/8 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    3-Bolt Flange
  • Bolt Center To Center Length
    1.5000 in, 38.10 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Base Thickness
    0.5000 in
  • Bearing Number
    QFU4LKHE209-26
  • Bearing Type
    Poly-Round
  • Insert Material
    Polymer
  • Locking Device
    DoubleLock Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought