Overview
Mfr description
SUCAFC208-24/FVSL525 U SERIES MACHINED (
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bearing TypeBall Bearing
- Bore Diameter
- Housing MaterialStainless Steel
- Bearing NumberSUC208-24/FVSL525
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Mounting Type4-Bolt Round
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data