Overview
Mfr description
SUCAFC206-20/F U SERIES MACHINED (A) ASS
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Bolt Circle Diameter
- Bearing NumberSUC206-20/F
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Lubrication TypeStandard Food Safe Grease
- Mounting Type4-Bolt Round
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data