Motion
SUCAP205-16/FVSL525

TIMKEN
SUCAP205-16/FVSL525

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #12569547
MFR #SUCAP205-16/FVSL525
Price$1,250.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCAP205-16/FVSL525

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
Mi Item #12569547
MFR #SUCAP205-16/FVSL525

Mfr description
SUCAP205-16/FVSL525 U SERIES MACHINED (A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,250.03/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4380 in
  • Base Width
    1.1300 in
  • Bolt Hole Diameter
    0.4060 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Housing Width
    1.1300 in
  • Inner Race Width
    1.3430 in
  • Inside Diameter
    1.0000 in
  • Length
    5.5000 in
  • Max Bolt Hole Spacing
    4.6250 in
  • Min Bolt Hole Spacing
    3.4380 in
  • Overall Width
    1.1300 in
  • Shaft Diameter
    1.0000 in
  • Width
    1.1300 in, 28.69 mm

Details

  • Additional Details
    Food Grade Graphite Solid Lube
  • Bearing Number
    SUC205-16/FVSL525
  • Bearing Type
    Ball
  • Dynamic Load Capacity
    2676 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    2-Bolt Pillow Block
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Material
    Machined Stainless Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC205-16/FVSL525
  • Rolling Element
    Ball
  • Seal
    Standard Seal
  • Seal Type
    Standard Seal
  • Sealing Type
    Standard
  • Series
    SUCAP
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1417 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)