Motion
SUCSFLQK209-27/FVSL525

TIMKEN
SUCSFLQK209-27/FVSL525

SUCSFLQK209-27/FVSL525
MI ITEM #12569553
MFR #SUCSFLQK209-27/FVSL525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSFLQK209-27/FVSL525

SUCSFLQK209-27/FVSL525
MI ITEM #12569553
MFR #SUCSFLQK209-27/FVSL525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUCSFLQK209-27/FVSL525 U SERIES SS WIR I

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bearing Type
    Ball Bearing
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Bearing Number
    SUC209-27/FVSL525
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Lubrication Type
    Food Grade Graphite Solid Lube
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought