Motion
SUCAFC210/FVSL613

TIMKEN
SUCAFC210/FVSL613

Flange Bearing - 50 mm Bore, 4-Bolt Round, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12569569
MFR #SUCAFC210/FVSL613
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCAFC210/FVSL613

Flange Bearing - 50 mm Bore, 4-Bolt Round, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12569569
MFR #SUCAFC210/FVSL613

Mfr description
SUCAFC210/FVSL613 U SERIES MACHINED (A)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1260 in; 130.20 mm
  • Bore Diameter  
    50 mm

Details

  • Bearing Number
    SUC210/FVSL613
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Food Grade Solid Lube
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)