Motion
SUCBFC210/F

TIMKEN
SUCBFC210/F

Flange Bearing - 50 mm Bore, 4-Bolt Round, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12569570
MFR #SUCBFC210/F
Price$890.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCBFC210/F

Flange Bearing - 50 mm Bore, 4-Bolt Round, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12569570
MFR #SUCBFC210/F

Mfr description
SUCBFC210/F U SERIES THERMOSET(B OR G) A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.82/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1260 in; 130.20 mm
  • Bore Diameter  
    50 mm

Details

  • Bearing Number
    SUC210/F
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Lubrication Type
    Standard Food Safe Grease
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)