Motion
NAU4LKBFLQK208-25

TIMKEN
NAU4LKBFLQK208-25

Flange Bearing - 1-9/16 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12569588
MFR #NAU4LKBFLQK208-25
Price$797.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKBFLQK208-25

Flange Bearing - 1-9/16 in Bore, 2-Bolt Flange Mounting, Polymer Housing, Non-Expansion Bearing (Fixed)
Mi Item #12569588
MFR #NAU4LKBFLQK208-25

Mfr description
NAU4LKBFLQK208-25 POLY-ROUND HU ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.85/each

Specifications

Dimensions

  • Base Thickness
    30.20 mm
  • Bore Diameter
    1-9/16 in

Details

  • Bearing Number
    NAU4LK208-25
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)