Motion
NAU4LKSFBQK205-15

TIMKEN
NAU4LKSFBQK205-15

Flange Bearing - 15/16 in Bore, 3-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12569609
MFR #NAU4LKSFBQK205-15
Price$545.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NAU4LKSFBQK205-15

Flange Bearing - 15/16 in Bore, 3-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12569609
MFR #NAU4LKSFBQK205-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.25/each

Specifications

Dimensions

  • Bore Diameter
    15/16 in

Details

  • Bearing Number
    NAU4LK205-15
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
NAU4LKSFBQK205-15 POLY-ROUND HU ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought