Overview
Mfr description
NAU4LKSFQK204 POLY-ROUND HU ASSY
Specifications
- Bore Diameter20 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Square Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Bearing NumberNAU4LK204
- Bearing TypePoly-Round
- Insert MaterialPolymer
- Locking DeviceDouble Set Screw Collar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data