Motion
1104KRRB + COL

TIMKEN
1104KRRB + COL

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 72 mm OD, 51.20 mm Width, Eccentric Collar Locking
Mi Item #12569634
MFR #1104KRRB + COL
Price$175.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
1104KRRB + COL

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 72 mm OD, 51.20 mm Width, Eccentric Collar Locking
Mi Item #12569634
MFR #1104KRRB + COL

Mfr description
1104KRRB + COL WIR ECCENTRIC, STANDARD D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    72 mm
  • Overall Width
    51.20 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)