Motion
SUCSFBQK205/FVSL613

TIMKEN
SUCSFBQK205/FVSL613

Flange Bearing - 25 mm Bore, 3-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12569649
MFR #SUCSFBQK205/FVSL613
Price$696.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSFBQK205/FVSL613

Flange Bearing - 25 mm Bore, 3-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12569649
MFR #SUCSFBQK205/FVSL613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$696.85/each

Specifications

Dimensions

  • Base Thickness
    0.8750 in
  • Bore Diameter  
    25 mm

Details

  • Bearing Number
    SUC205/FVSL613
  • Bearing Type
    Ball Bearing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    Food Grade Grease H1
  • Lubrication Type
    Food Grade Solid Lube
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Overview

Mfr description
SUCSFBQK205/FVSL613 U SERIES SS WIR INSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought