Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Bearing NumberSUC207-23/F
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceSet Screw
- Lubrication TypeStandard Food Safe Grease
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
SUCBFQK207-23/F U SERIES THERMOSET(B OR