Motion
SUCSFL208-24/FVSL525

TIMKEN
SUCSFL208-24/FVSL525

Flange Bearing - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12569672
MFR #SUCSFL208-24/FVSL525
Price$1,369.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSFL208-24/FVSL525

Flange Bearing - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12569672
MFR #SUCSFL208-24/FVSL525

Mfr description
SUCSFL208-24/FVSL525 U SERIES SS HSG/SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,369.71/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Bearing Number
    SUC208-24/FVSL525
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Food Grade Graphite Solid Lube
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)