Motion
SUCSFBQK205-16/FVSL613

TIMKEN
SUCSFBQK205-16/FVSL613

Flange Bearing - 1 in Bore, 3-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12569689
MFR #SUCSFBQK205-16/FVSL613
Price$696.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSFBQK205-16/FVSL613

Flange Bearing - 1 in Bore, 3-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #12569689
MFR #SUCSFBQK205-16/FVSL613

Mfr description
SUCSFBQK205-16/FVSL613 U SERIES SS WIR I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$696.85/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Bearing Number
    SUC205-16/FVSL613
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Food Grade Solid Lube
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)