Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bearing NumberSUC206-20/FVSL613
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Lubrication TypeFood Grade Solid Lube
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)