Specifications
Dimensions
- Bore Diameter35 mm
Details
- Bearing NumberSUC207/FVSL525
- Bearing TypeBall Bearing
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Lubrication TypeFood Grade Graphite Solid Lube
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
Overview
Mfr description
SUCAFB207/FVSL525 U SERIES MACHINED (A)