Motion
QAP08A108SBSS

TIMKEN
QAP08A108SBSS

Roller Bearing Pillow Block - 1.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
MI ITEM #12569721
MFR #QAP08A108SBSS
Price$865.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP08A108SBSS

Roller Bearing Pillow Block - 1.5000 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material
MI ITEM #12569721
MFR #QAP08A108SBSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$865.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.1300 in
  • Bolt Center Diameter
    4.6900 to 6.0000 in
  • Bolt Center To Center Length
    4.6900 to 6.0000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Housing Width
    2.1300 in
  • Inner Race Width
    2.7500 in
  • Inside Diameter
    1.5000 in
  • Length
    7.8820 in
  • Max Bolt Hole Spacing
    6.5000 in
  • Min Bolt Hole Spacing
    4.6900 in
  • Overall Width
    2.88 in
  • Shaft Diameter
    1.5000 in
  • Width
    2.1300 in, 54.10 mm

Details

  • Additional Details
    Single Concentric
  • Bearing Material
    Steel
  • Bearing Number
    22208
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    4.6900 to 6.0000 in
  • Dynamic Load Capacity
    23400 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Stainless Steel
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Single Collar
  • Manufacturer Catalog Number
    QAP08A108SBSS
  • Material
    Stainless Steel
  • Max Rpm
    4500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22208
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Series
    QAP
  • Shaft Attachment
    Single Concentric Collar
  • Static Load Capacity
    22400 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450700290

Overview

Mfr description
QAP08A108SBSS SRB HOUSED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought