Motion
SUCST204/FVSL525

TIMKEN
SUCST204/FVSL525

Ball Bearing Take-Up Unit - 20 mm Bore, Cast Stainless Steel Housing
MI ITEM #12569793
MFR #SUCST204/FVSL525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCST204/FVSL525

Ball Bearing Take-Up Unit - 20 mm Bore, Cast Stainless Steel Housing
MI ITEM #12569793
MFR #SUCST204/FVSL525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUCST204/FVSL525 U SERIES SS HSG/SS INSE

Specifications

  • Bore Diameter
  • Housing Material
    Cast Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    SUCST204/FVSL525
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought