Motion
SUCSTBYM207/FVSL613

TIMKEN
SUCSTBYM207/FVSL613

Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Set Screw Locking, Stainless Steel Housing Material
Mi Item #12569879
MFR #SUCSTBYM207/FVSL613
Price$792.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCSTBYM207/FVSL613

Pillow Block Ball Bearing Unit - 35 mm Bore, Tapped Base Mount, Set Screw Locking, Stainless Steel Housing Material
Mi Item #12569879
MFR #SUCSTBYM207/FVSL613

Mfr description
SUCSTBYM207/FVSL613 U SERIES SS HSG/SS I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.4700 in
  • Bolt Center Diameter
    3.2500 in
  • Bolt Center To Center Length
    3.2500 in
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Housing Width
    1.4700 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in
  • Length
    4.2500 in
  • Overall Width
    1.4700 in
  • Shaft Diameter
    35 mm
  • Thread Depth
    0.7090 in | 18 mm
  • Width
    1.4700 in, 37.29 mm

Details

  • Additional Details
    Food Grade Solid Lube
  • Bearing Number
    SUC207/FVSL613
  • Bearing Type
    Ball
  • Distance Between Mounting Hole Cen
    3.2500 in
  • Dynamic Load Capacity
    4901 lbf
  • Housing Construction
    Tapped Base
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Food Grade Solid Lube
  • Lubrication Type
    Food Grade Solid Lube
  • Material
    Cast Stainless Steel
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SUC207/FVSL613
  • Rolling Element
    Ball
  • Seal
    Standard Seal
  • Seal Type
    Standard Seal
  • Sealing Type
    Standard
  • Series
    SUCSTBY
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    2766 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)