Motion
SUC209-27/FVSL525

TIMKEN
SUC209-27/FVSL525

1.6875 in Bore Diam., 85 mm OD, Set Screw Locking
Mi Item #12569880
MFR #SUC209-27/FVSL525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC209-27/FVSL525

1.6875 in Bore Diam., 85 mm OD, Set Screw Locking
Mi Item #12569880
MFR #SUC209-27/FVSL525

Mfr description
SUC209-27/FVSL525 U SERIES SS WIR INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Outside Diameter  
    85 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)