Motion
QMP10J200SMSLA

TIMKEN
QMP10J200SMSLA

Pillow Block Roller Bearing - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #12569918
MFR #QMP10J200SMSLA
Price$1,729.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMP10J200SMSLA

Pillow Block Roller Bearing - 2.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #12569918
MFR #QMP10J200SMSLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,729.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center Diameter
    6.0000 to 7.1300 in
  • Bolt Center To Center Length
    6.0000 to 7.1300 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Overall Width
    3.11 in
  • Shaft Diameter
    2.0000 in

Details

  • Bearing Material
    Steel
  • Bearing Number
    22210
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    6.0000 to 7.1300 in
  • Dynamic Load Capacity
    26300 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22210
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • Series
    QMP
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    26600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450472739

Overview

Mfr description
QMP10J200SMSLA SRB HOUSED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought