Motion
SUCST206/FVSL525

TIMKEN
SUCST206/FVSL525

Ball Bearing Take-Up Unit - 30 mm Bore, Cast Stainless Steel Housing
Mi Item #12569932
MFR #SUCST206/FVSL525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUCST206/FVSL525

Ball Bearing Take-Up Unit - 30 mm Bore, Cast Stainless Steel Housing
Mi Item #12569932
MFR #SUCST206/FVSL525

Mfr description
SUCST206/FVSL525 U SERIES SS HSG/SS INSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Manufacturer Catalog Number
    SUCST206/FVSL525
  • Product Type
    Take-Up Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)