Motion
QAF15A215SMNG

TIMKEN
QAF15A215SMNG

Four Bolt Flange Bearing - 2.9375 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #12569972
MFR #QAF15A215SMNG
List Price$1,632.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAF15A215SMNG

Four Bolt Flange Bearing - 2.9375 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #12569972
MFR #QAF15A215SMNG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,632.26/each for your price

Overview

Mfr description
QAF15A215SMNG SRB HOUSED UNIT

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Four-Bolt Square Flange
  • Overall Length Diameter
  • Bearing Number
    22215
  • Overall Width
    7.44 in
  • Bearing Type
    Mounted Roller Bearing
  • Bore Type
    Cylindrical
  • Length Through Bore
    3.6200 in, 91.90 mm
  • Bolt Size
    0.7500 in;20 mm
  • Bearing Material
    Steel
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    7.4400 in;189 mm
  • Flange Thickness
    1.0600 in;26.90 mm
  • Manufacturer Upc Number
    13992131355
  • UPC_NO
    883450953832
  • Weight
    23 lbs
  • Dynamic Load Capacity
    49900
  • Max Rpm
    2900 rpm
  • Static Load Capacity
    54100 lbf
  • Description
    QAF15A215S, Single Concentric Flange Block
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2900 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text