Motion
QAAP18A308SBNG

TIMKEN
QAAP18A308SBNG

Roller Bearing Pillow Block - 3-1/2 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
Mi Item #12569973
MFR #QAAP18A308SBNG
Price$2,317.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAAP18A308SBNG

Roller Bearing Pillow Block - 3-1/2 in Bore, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
Mi Item #12569973
MFR #QAAP18A308SBNG

Mfr description
QAAP18A308SBNG SRB HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,317.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    3-1/2 in
  • Overall Width
    5.18 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Roller Bearing
  • Bore Type
    Straight
  • Component Type
    Assembly
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Double Collar
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Self Aligning
    Yes
  • UPC_NO
    883450805179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)