Overview
Mfr description
SUCBFQK204/FVSL613 U SERIES THERMOSET(B
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bearing TypeBall Bearing
- Bore Diameter
- Housing MaterialPolymer
- Bolt Center To Center Length
- Bearing NumberSUC204/FVSL613
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Lubrication TypeFood Grade Solid Lube
- Mounting Type4-Bolt Square Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data