Overview
Mfr description
SUCBFQK208/FVSL613 U SERIES THERMOSET(B
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialPolymer
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Lubrication TypeFood Grade Solid Lube
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data