Overview
Mfr description
SUCBFLQK208-24/FVSL613 U SERIES THERMOSE
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialPolymer
- Bearing NumberSUC208-24/FVSL613
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Lubrication TypeFood Grade Solid Lube
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data