Motion
BC4M180BC
FLEX-HONE®, BC Series Standard Duty, 0.157" (4mm) Hole Diameter, 6" OAL, 180 Grit, Boron Carbide
Mi Item #12572287
MFR #BC4M180BC
Price$47.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.157" (4mm) Hole Diameter, 6" OAL, 180 Grit, Boron Carbide
Mi Item #12572287
MFR #BC4M180BC

Mfr description
BC4M180BC BC 4MM (.157") 180BC FLEX-HONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.65/each

Specifications

Dimensions

  • For Hole Diameter
    0.157 in
  • Hone Length
    0.75 in
  • Overall Length
    6 in
  • Stem Diameter
    0.055 in

Details

  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    180
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469127990
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469127990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)