Motion
BC4M180Z49
FLEX-HONE®, BC Series Standard Duty, 0.157" (4mm) Hole Diameter, 6" OAL, 180 Grit, Zirconia Alumina #1549
Mi Item #12572302
MFR #BC4M180Z49
Price$49.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.157" (4mm) Hole Diameter, 6" OAL, 180 Grit, Zirconia Alumina #1549
Mi Item #12572302
MFR #BC4M180Z49

Mfr description
BC4M180Z49 BC 4MM (.157") 180Z #1549 FLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.06/each

Specifications

Dimensions

  • For Hole Diameter
    0.157 in
  • Hone Length
    0.75 in
  • Overall Length
    6 in
  • Stem Diameter
    0.055 in

Details

  • Abrasive Material
    Zirconia Alumina #1549
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    180
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469128010
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469128010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)