Motion
BC45M32
FLEX-HONE®, BC Series Standard Duty, 0.177" (4.5mm) Hole Diameter, 6" OAL, 320 Grit, Silicon Carbide
MI ITEM #12572319
MFR #BC45M32
Price$52.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.177" (4.5mm) Hole Diameter, 6" OAL, 320 Grit, Silicon Carbide
MI ITEM #12572319
MFR #BC45M32

Mfr description
BC45M32 BC 4.5MM (.177") 320SC FLEX-HONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.85/each

Specifications

Dimensions

  • For Hole Diameter
    0.177 in
  • Hone Length
    0.75 in
  • Overall Length
    6 in
  • Stem Diameter
    0.055 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    320
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469127778
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469127778

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)