Motion
BC5M60BC
FLEX-HONE®, BC Series Standard Duty, 0.197" (5mm) Hole Diameter, 8" OAL, 60 Grit, Boron Carbide
MI ITEM #12572360
MFR #BC5M60BC
Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.197" (5mm) Hole Diameter, 8" OAL, 60 Grit, Boron Carbide
MI ITEM #12572360
MFR #BC5M60BC

Mfr description
BC5M60BC BC 5MM (.197") 60BC FLEX-HONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.95/each

Specifications

Dimensions

  • For Hole Diameter
    0.197 in
  • Hone Length
    1.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.083 in

Details

  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    60
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469129574
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469129574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)