Motion
BC5M180Z49
FLEX-HONE®, BC Series Standard Duty, 0.197" (5mm) Hole Diameter, 8" OAL, 180 Grit, Zirconia Alumina #1549
MI ITEM #12572379
MFR #BC5M180Z49
List Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.197" (5mm) Hole Diameter, 8" OAL, 180 Grit, Zirconia Alumina #1549
MI ITEM #12572379
MFR #BC5M180Z49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.03/each for your price

Overview

Mfr description
BC5M180Z49 BC 5MM (.197") 180Z #1549 FLE

Specifications

  • For Hole Diameter
    0.197 in
  • Grit Number
    180
  • Hone Length
    1.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.083 in
  • Max Rpm
    1200 rpm
  • Material Application
    Low carbon to medium carbon steels, stainless steel and cast iron
  • Abrasive Material
    Zirconia Alumina #1549
  • Attachment Type
    Twisted Wire Stem
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469129345
  • UPC_NO
    843469129345
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought