Motion
BC55M240AO
FLEX-HONE®, BC Series Standard Duty, 0.217" (5.5mm) Hole Diameter, 8" OAL, 240 Grit, Aluminum Oxide
MI ITEM #12572382
MFR #BC55M240AO
Price$48.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.217" (5.5mm) Hole Diameter, 8" OAL, 240 Grit, Aluminum Oxide
MI ITEM #12572382
MFR #BC55M240AO

Mfr description
BC55M240AO BC 5.5MM (.217") 240AO FLEX-H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.13/each

Specifications

Dimensions

  • For Hole Diameter
    0.217 in
  • Hone Length
    1.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.083 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    240
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469128393
  • Material Application
    Aluminum, Brass, Bronze, and softer non-ferrous materials. 240 AO is commonly used for deglazing Nikasil cylinders
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1
  • UPC_NO
    843469128393

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)